Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB1607PL Heritage 4" Centerset Bathroom Faucet, Brushed Brass

  • Mfr # KB1607PL

  • Zoro # G3061085


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Standard 1/2" IPS connection, 3-5/8" spout clearance, 4-13/16" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Length
6.19
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1607PL
Zoro #
G3061085
UPC #
663370494833
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.19
Width
4.69
Height
6.19
Max Deck Thickness
1.25
Item Length (Inch)
6.19
Item Height (Inch)
6.19
Item Width (Inch)
4.69

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Brass
Color
Brushed Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Standard 1/2" IPS connection, 3-5/8" spout clearance, 4-13/16" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Weight
5.8
Faucet Holes
3
Share H&C Handle Item#
KBH1607PL
Hose Included
false
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Pop Up Rod Item#
KBPR1607
Item Weight (lbs)
5.8
Handles Included
true
Collection
Heritage
Handle Style
Lever
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.