KB1608PKX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB1608PKX

  • Zoro # G3078908


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Mounting Type
Deck Mount
Height
2.31
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1608PKX
Zoro #
G3078908
UPC #
663370303104
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Length
6.25
Width
6.25
Item Height (Inch)
2.31
Max Deck Thickness
1.25
Item Width (Inch)
6.25
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass Construction, Durable Washerless Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 6-3/16" Spout Height, 4-11/16" Spout Reach, Deck Mount 4" Centerset 3 Hole Installation, Standard 1/2" IPS Connection, Retail Pop Up Rod Included
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
false
Weight
4.68
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Drain Included
Yes
Item Weight (lbs)
4.68
Cold Handle Item#
KBH1608PKXC
Collection
Duchess
Hot Handle Item#
KBH1608PKXH
Sidespray
false
Faucet Centers
4
Pop Up Rod Item#
KBPR1608
Theme
Traditional
Faucet Holes
3
Installation Type
Centerset
Pullout Spray
false
Handle Style
Cross

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.