KB160AXAC Heritage 4" Centerset Bathroom Faucet, Antique Copper

  • Mfr # KB160AXAC

  • Zoro # G3074175


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Number of Handles
2
Width
4.81
Mounting Type
Deck Mount
Length
6.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB160AXAC
Zoro #
G3074175
UPC #
663370679087
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Length
6.19
Height
6.19
Item Width (Inch)
4.81
Max Deck Thickness
1.5
Item Height (Inch)
6.19
Item Length (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Copper
Color
Antique Copper
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Standard 1/2" IPS connection, 3-5/8" spout clearance, 4-13/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish
Material
Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Weight
5.8
Theme
Traditional
Item Weight (lbs)
5.8
Hot Handle Item#
KBH160AXACH
Handle Style
Cross
Pulldown Spray
false
Cold Handle Item#
KBH160AXACC
Drain Included
Yes
Collection
Heritage
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Pop Up Rod Item#
KBPR160AC
Faucet Holes
3
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.