KB160PLAC Heritage 4" Centerset Bathroom Faucet, Antique Copper

  • Mfr # KB160PLAC

  • Zoro # G3071804


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Length
6.19
Valve Type
Washerless Cartridge
Height
6.19
Width
4.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB160PLAC
Zoro #
G3071804
UPC #
663370679094
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.19
Height
6.19
Width
4.69
Item Width (Inch)
4.69
Item Length (Inch)
6.19
Max Deck Thickness
1.5
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Copper
Color
Antique Copper
Valve Type
Washerless Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Standard 1/2" IPS connection, 3-5/8" spout clearance, 4-13/16" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Weight
5.8
Faucet Centers
4
Faucet Holes
3
Pop Up Rod Item#
KBPR160AC
Installation Type
Centerset
Share H&C Handle Item#
KBH160PLAC
Theme
Traditional
Collection
Heritage
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Handle Style
Lever
Item Weight (lbs)
5.8
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.