Shop KINGSTON BRASS

KB160PXAC Heritage 4" Centerset Bathroom Faucet, Antique Copper

  • Mfr # KB160PXAC
  • Zoro # G3079556

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Color
Antique Copper
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
4.69
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB160PXAC
Zoro #
G3079556
UPC #
663370679100
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.69
Length
6.19
Height
6.19
Item Height (Inch)
6.19
Max Deck Thickness
1.5
Item Width (Inch)
4.69
Item Length (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Copper
Color
Antique Copper
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-5/8" spout clearance, 4-13/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
ADA Compliant
false
Valve Type
Washerless Cartridge
Weight
4.78
Pulldown Spray
false
Handle Style
Cross
Cold Handle Item#
KBH160PXACC
Hot Handle Item#
KBH160PXACH
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Collection
Heritage
Theme
Traditional
Pop Up Rod Item#
KBPR160AC
Installation Type
Centerset
Item Weight (lbs)
5.8
Drain Included
Yes
Faucet Holes
3
Faucet Centers
4

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.