Zoro Homepage
This item is Discontinued.
Kingston Brass KB1795BEXLS Widespread Kitchen Faucet, Oil Rubbed Bronze KB1795BEXLS

KB1795BEXLS Widespread Kitchen Faucet, Oil Rubbed Bronze (Discontinued)

  • Mfr # KB1795BEXLS
  • Zoro # G3092156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1795BEXLS
Zoro #
G3092156
UPC #
663370436123
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.25
Height
9.25
Item Height (Inch)
9.25
Item Width (Inch)
8.25
Item Length (Inch)
8

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-3/16" Spout Clearance, 8-1/4" Spout Reach, 9-1/4" Spout Height, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
Weight
6.98
Sidespray
false
Pullout Spray
false
Handles Included
true
Faucet Holes
3
Spout Flange Item#
KBSF1795
Faucet Centers
8 to 16
Theme
Traditional
Cold Handle Item#
KSH285ORBC
Tee Item#
KBTEE1791
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KSH285ORBH
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Drain Included
No
Collection
Essex
Installation Type
Widespread
Item Weight (lbs)
6.98

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 4-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.