Zoro Homepage

KB181G 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB181G

  • Zoro # G3067245


product price: $70.19
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
true
Width
3.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB181G
Zoro #
G3067245
UPC #
663370518164
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Height
3.13
Length
6.13
Max Deck Thickness
1.25
Item Length (Inch)
6.13
Item Width (Inch)
3.75
Item Height (Inch)
3.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Number of Handles
2
Features
Drip-free washerless cartridge system, Matching Grid Strainer included, 3-3/4" spout reach, 3-1/8" spout height, 1-1/2" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Valve Type
Washerless Cartridge
Weight
3.23
Installation Type
Centerset
Faucet Holes
2
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Hot Cartridge Item#
KBRP181HC
Collection
Vista
Drain Included
Yes
Theme
Traditional
Hot Handle Item#
KBH181H
Faucet Centers
4
Item Weight (lbs)
3.23
Cold Cartridge Item#
KBRP181CC
Sidespray
false
Cold Handle Item#
KBH181C
Handle Style
Wrist Blade

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vista 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.