Zoro Homepage

KB191G 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB191G

  • Zoro # G3068889


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Length
6.5
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB191G
Zoro #
G3068889
UPC #
663370519161
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
3.63
Width
4.25
Max Deck Thickness
1.25
Item Height (Inch)
3.63
Item Width (Inch)
4.25
Item Length (Inch)
6.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Features
Drip-free washerless cartridge system, Includes matching finish pop-up drain, 3-5/8" spout reach, 2-3/4" spout height, 1-1/2" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Compliant with California Energy Commission Title 20
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
3.06
Installation Type
Centerset
Hot Handle Item#
KBH181H
Handle Style
Wrist Blade
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Sidespray
false
Collection
Vista
Cold Cartridge Item#
KBRP181CC
Item Weight (lbs)
3.06
Hot Cartridge Item#
KBRP181HC
Cold Handle Item#
KBH181C
Faucet Holes
2
Pullout Spray
false
Faucet Centers
4
Handles Included
true

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vista 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.