Zoro Homepage

KB1977PL 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KB1977PL

  • Zoro # G3068478


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Height
8.06
Material
Brass
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5-7/16" spout clearance, 6-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1977PL
Zoro #
G3068478
UPC #
663370494840
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.06
Length
14
Width
6.5
Item Height (Inch)
8.06
Item Width (Inch)
6.5
Item Length (Inch)
14
Max Deck Thickness
2

Details

Item
Widespread Bathroom Faucet
Material
Brass
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5-7/16" spout clearance, 6-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Color
Brushed Brass
Valve Type
Washerless Cartridge
Weight
8.66
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KBH1607PL
Pulldown Spray
false
Pullout Spray
false
Handle Style
Lever
Faucet Holes
3
Sidespray
false
Collection
Heritage
Pop Up Rod Item#
KBPR1977
Faucet Centers
8 to 16
Drain Included
Yes
Installation Type
Widespread
Hose Included
false
Handles Included
true
Item Weight (lbs)
8.66
Tee Item#
KBTEE1971
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF1977

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.