Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB1977PX 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KB1977PX

  • Zoro # G3064935


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
ADA Compliant
false
Length
11
Number of Handles
2
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1977PX
Zoro #
G3064935
UPC #
663370494857
Country of Origin
Taiwan, Province of China

Dimensions

Length
11
Height
8.06
Width
6.5
Item Width (Inch)
6.5
Item Height (Inch)
8.06
Max Deck Thickness
2
Item Length (Inch)
11

Details

Valve Type
Washerless Cartridge
ADA Compliant
false
Item
Widespread Bathroom Faucet
Number of Handles
2
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5-7/16" spout clearance, 6-7/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
8.66
Collection
Heritage
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Pulldown Spray
false
Item Weight (lbs)
8.66
Faucet Centers
8 to 16
Faucet Holes
3
Installation Type
Widespread
Tee Item#
KBTEE1971
Spout Flange Item#
KBSF1977
Handle Style
Cross
Hot Handle Item#
KBH1607PXH
Cold Handle Item#
KBH1607PXC
Drain Included
Yes
Hose Included
false
Sidespray
false
Pop Up Rod Item#
KBPR1977
Pullout Spray
false
Handles Included
true

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.