KB197ALAC 8" Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB197ALAC

  • Zoro # G3071524


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5-7/16" spout clearance, 6-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Washerless Cartridge
Width
6.5
Color
Antique Copper
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB197ALAC
Zoro #
G3071524
UPC #
663370679254
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5
Height
8.06
Length
14
Item Width (Inch)
6.5
Max Deck Thickness
2
Item Height (Inch)
8.06
Item Length (Inch)
14

Details

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5-7/16" spout clearance, 6-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Washerless Cartridge
Color
Antique Copper
Finish
Antique Copper
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Weight
8.8
Handle Style
Lever
Theme
Traditional
Faucet Centers
8 to 16
Faucet Holes
3
Share H&C Handle Item#
KBH160ALAC
Tee Item#
KBTEE1971
Pop Up Rod Item#
KBPR197AC
Collection
Heritage
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Spout Flange Item#
KBSF197AC
Item Weight (lbs)
8.8
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Pulldown Spray
false
Hose Included
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.