Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB197AXAC 8" Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB197AXAC

  • Zoro # G3074577


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Length
11
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB197AXAC
Zoro #
G3074577
UPC #
663370679261
Country of Origin
Taiwan, Province of China

Dimensions

Length
11
Height
8.06
Width
6.5
Max Deck Thickness
2
Item Length (Inch)
11
Item Height (Inch)
8.06
Item Width (Inch)
6.5

Details

Color
Antique Copper
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5-7/16" spout clearance, 6-7/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
Finish
Antique Copper
Weight
8.8
Theme
Traditional
Tee Item#
KBTEE1971
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Cold Handle Item#
KBH179AXACC
Pulldown Spray
false
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR197AC
Drain Included
Yes
Handle Style
Cross
Spout Flange Item#
KBSF197AC
Hot Handle Item#
KBH179AXACH
Shared H&C Cartridge Item#
KBRP101C
Collection
Heritage
Hose Included
false
Installation Type
Widespread
Item Weight (lbs)
8.8

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.