Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB197PLAC 8" Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB197PLAC

  • Zoro # G3079224


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Length
14
Number of Handles
2
Mounting Type
Deck Mount
Width
6.5
Color
Antique Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB197PLAC
Zoro #
G3079224
UPC #
663370679278
Country of Origin
Taiwan, Province of China

Dimensions

Length
14
Width
6.5
Height
8.06
Item Height (Inch)
8.06
Item Length (Inch)
14
Item Width (Inch)
6.5
Max Deck Thickness
2

Details

Number of Handles
2
Finish
Antique Copper
Mounting Type
Deck Mount
Color
Antique Copper
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5-7/16" spout clearance, 6-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Washerless Cartridge
Weight
8.8
Hose Included
false
Theme
Traditional
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR197AC
Handle Style
Lever
Collection
Heritage
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KBSF197AC
Tee Item#
KBTEE1971
Item Weight (lbs)
8.8
Share H&C Handle Item#
KBH160PLAC
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Faucet Holes
3
Drain Included
Yes
Installation Type
Widespread

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.