KB197PXAC 8" Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB197PXAC

  • Zoro # G3076817


product price: $350.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Color
Antique Copper
Length
11
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB197PXAC
Zoro #
G3076817
UPC #
663370679285
Country of Origin
Taiwan, Province of China

Dimensions

Length
11
Width
6.5
Height
8.06
Item Length (Inch)
11
Max Deck Thickness
2
Item Height (Inch)
8.06
Item Width (Inch)
6.5

Details

ADA Compliant
false
Number of Handles
2
Color
Antique Copper
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Antique Copper
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5-7/16" spout clearance, 6-7/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
8.8
Item Weight (lbs)
8.8
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Collection
Heritage
Installation Type
Widespread
Pop Up Rod Item#
KBPR197AC
Tee Item#
KBTEE1971
Faucet Holes
3
Faucet Centers
8 to 16
Hot Handle Item#
KBH160PXACH
Handle Style
Cross
Hose Included
false
Spout Flange Item#
KBSF197AC
Cold Handle Item#
KBH160PXACC
Drain Included
Yes
Theme
Traditional
Pulldown Spray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.