Zoro Homepage

KB2000 Pop-Up Drain with Overflow, Matte Black

  • Mfr # KB2000

  • Zoro # G102887131


product price: $48.95
/ea

Key Features

Features
Solid brass construction, 1-1/4" diameter tube, Pop-up mechanism, 22 gauge, Includes overflow design, Corrosion-resistant finish, Mounting hardware included, Easy installation, Fits all standard lavatory drain openings
Width
2.13
Includes
Drain
Material
Brass
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2000
Zoro #
G102887131
UPC #
663370527333
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.13
Height
2.13
Length
8.25

Details

Features
Solid brass construction, 1-1/4" diameter tube, Pop-up mechanism, 22 gauge, Includes overflow design, Corrosion-resistant finish, Mounting hardware included, Easy installation, Fits all standard lavatory drain openings
Includes
Drain
Material
Brass
Finish
Matte Black
Weight
1.97
Color
Matte Black

Description

Pop-up bathroom drains feature a decorative rod used to close and open the fixture. Available in multiple finishes to match your faucet, the Trimscape pop-up drain with overflow will fit standard bathroom sink sizes.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.