Zoro Homepage

KB201 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB201

  • Zoro # G3072440


product price: $61.99
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Features
Solid brass construction, Durable washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-1/2" spout clearance, 3-5/8" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB201
Zoro #
G3072440
UPC #
663370267505
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Length
6.5
Width
3
Item Height (Inch)
2.38
Item Width (Inch)
3
Item Length (Inch)
6.5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
Solid brass construction, Durable washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-1/2" spout clearance, 3-5/8" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
true
Weight
2.86
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPPR1001
Installation Type
Centerset
Hot Handle Item#
KBH241H
Handle Style
Lever
Handles Included
true
Cold Handle Item#
KBH241C
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
2.86
Theme
Traditional
Faucet Holes
3
Sidespray
false
Drain Included
Yes

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.