Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB201B 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB201B

  • Zoro # G3076528


product price: $73.45
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Material
Brass;Acrylic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB201B
Zoro #
G3076528
UPC #
663370322341
Country of Origin
Taiwan, Province of China

Dimensions

Width
3
Length
6.5
Height
2.38
Item Height (Inch)
2.38
Item Length (Inch)
6.5
Max Deck Thickness
1.25
Item Width (Inch)
3

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass;Acrylic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 3-5/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Weight
2.55
Pop Up Rod Item#
KBPR621
Item Weight (lbs)
2.55
Hot Handle Item#
KBH241H
Pullout Spray
false
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Handle Style
Lever
Sidespray
false
Faucet Centers
4
Installation Type
Centerset
Cold Handle Item#
KBH241C
Handles Included
true
Spout Flow Rate (GPM)
1.2
Theme
Traditional

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.