KB235ACL Three-Handle Tub and Shower Faucet, Oil Rubbed Bronze

  • Mfr # KB235ACL

  • Zoro # G202835858


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Oil Rubbed Bronze
Width
8
Length
72
Height
7.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB235ACL
Zoro #
G202835858
UPC #
663370835612
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Length
72
Height
7.38

Details

Material
Brass
Color
Oil Rubbed Bronze
Weight
5.5
Finish
Oil Rubbed Bronze
Features
Solid brass construction, Duraseal washerless cartridge, Wall mount installation, 1/2"-14 NPT inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM shower head flow rate at 80 PSI, 4-5/80" tub spout reach, 1-3/4" diameter shower head, 3-lever handles meet ADA guidelines, Designed for long-lasting durability, Check local building codes prior to purchasing this or any plumbing product.
Includes
Faucet; Mounting Hardware

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.