Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB237AL Three-Handle Tub and Shower Faucet, Brushed Brass

  • Mfr # KB237AL

  • Zoro # G102836993


product price: $208.98
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Brass
Width
8
Length
72
Height
7.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB237AL
Zoro #
G102836993
UPC #
663370599217
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Length
72
Height
7.38

Details

Material
Brass
Color
Brushed Brass
Weight
5.5
Finish
Brushed Brass
Includes
Faucet; Mounting Hardware
Features
Beautiful premier finish, Designed for a long-lasting performance, Fine artistic craftsmanship, Duraseal washerless cartridge, 7.0 GPM/26.5 LPM Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Compliant with California Energy Commission Title 2, Three Handle Operation

Description

The timeless appeal of this tub and shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.