Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB242AX Twin Handle Tub & Shower Faucet With Decor Cross Handle

  • Mfr # KB242AX

  • Zoro # G0847289


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Wall Mount
ADA Compliant
false
Flow Rate
7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB242AX
Zoro #
G0847289
UPC #
663370077975
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 3-1/8"
Depth
Lever: 2-3/4"
Width
Shower: 2-3/8", Lever: 3-1/8"
Face Dia.
Shower: 2-3/8"
Item Width (Inch)
8
Item Length (Inch)
72
Item Height (Inch)
7.38

Details

Sub-Category
Faucet Handles
Finish
Polished Brass
Material
Brass
Mounting Type
Wall Mount
ADA Compliant
false
Flow Rate
7 gpm
Number of Handles
2
Faucet Operation
Standard
Faucet Handle Type
Cross
Number of Holes
4
Faucet Finish
Polished Brass
Item
Tub and Shower Faucet
Handle Material
Metal
Body Material
Brass
Includes
Internal Valve Hardware
Connection
1/2" IPS
Features
Designed for a Long-lasting Performance, Fine Artistic Craftsmanship
Standards
ASME A112.18.1, ANSI/NSF 61 Sec. 9 code
Pullout Spray
false
Faucet Holes
4
Spout Flow Rate (GPM)
5.8
Low Lead Compliant
false
CEC Certified
true
Handle Style
Cross
UPC/CUPC Certified
false
Drain Included
No
Handshower Included
No
Sidespray
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
5.48
Handles Included
true
Prop 65 Label
true
DOE Certified
true
Theme
Traditional
Collection
Magellan
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes

Description

KB242AX Twin Handle TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.