KB243ALAB Two-Handle Tub and Shower Faucet, Antique Brass

  • Mfr # KB243ALAB

  • Zoro # G102837204


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Antique Brass
Width
8
Length
72
Height
7.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB243ALAB
Zoro #
G102837204
UPC #
663370599392
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Length
72
Height
7.38

Details

Material
Brass
Color
Antique Brass
Weight
5.48
Finish
Antique Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Duraseal washerless cartridge, Includes rough-in valve, 1/2"-14 NPT connection, 7.0 GPM/26.5 LPM water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 4-13/16" diverter tub spout reach, 7-3/80" shower arm reach including showerhead, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability

Description

The timeless appeal of this tub and shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.