Shop KINGSTON BRASS

KB245PX Tub & Shower Faucet Porcelain Cross Handles

  • Mfr # KB245PX
  • Zoro # G0847377

product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/8", Lever: 3-1/8", Spout: 2-9/16"
Height
Lever: 3-1/8"
Finish
Oil Rubbed Bronze
Faucet Operation
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB245PX
Zoro #
G0847377
UPC #
663370116766
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8", Lever: 3-1/8", Spout: 2-9/16"
Height
Lever: 3-1/8"
Depth
Lever: 3-7/8", Spout: 5-5/16"
Face Dia.
Shower: 1-3/4"
Item Length (Inch)
72
Item Height (Inch)
7.38
Item Width (Inch)
8

Details

Material
Brass
Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Mounting Type
Wall Mount
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Flow Rate
7 gpm
Number of Handles
2
Faucet Handle Type
Cross
Number of Holes
4
Item
Tub and Shower Faucet
Body Material
Brass
ADA Compliant
false
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
Features
Duraseal Washerless Cartridge
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Sidespray
false
Handle Style
Cross
Drain Included
No
DOE Certified
true
Theme
Traditional
Item Weight (lbs)
5.48
UPC/CUPC Certified
false
Faucet Holes
4
Prop 65 Label
true
CEC Certified
true
Collection
Magellan
Spout Flow Rate (GPM)
5.8
Handshower Included
No
Hose Included
false
Showerhead Included
Yes

Description

KB245PX TubShower Faucet Porcelain Cr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.