
KB2605ACL 4-Inch Centerset Bathroom Faucet, Oil Rubbed Bronze
Mfr # KB2605ACL
Zoro # G002836208
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Height
3.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB2605ACL
Zoro #
G002836208
UPC #
663370838149
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.5
Length
6.25
Width
4
Details
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.61
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1/2"-14 NPSM connections, 2" spout clearance, 4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The American Classic 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.