
KB2608ACL 4-Inch Centerset Bathroom Faucet, Brushed Nickel
Mfr # KB2608ACL
Zoro # G002836475
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Color
Brushed Nickel
Length
6.25
Height
3.5
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB2608ACL
Zoro #
G002836475
UPC #
663370838156
Country of Origin
Taiwan, Province of China
Dimensions
Length
6.25
Height
3.5
Width
4
Details
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Weight
4.61
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1/2-14 NPSM connection, 2" spout clearance, 4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The American Classic 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.