Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB2620B 4-Inch Centerset Bathroom Faucet, Matte Black

  • Mfr # KB2620B

  • Zoro # G902836568


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
Features
High quality brass and zinc alloy construction, Drip-free washerless cartridge system, Includes matching finish pop-up drain, 4-1/16" spout height, 2-1/2" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Weight
3.67
Height
4.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2620B
Zoro #
G902836568
UPC #
663370736537
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Width
6.25
Length
5.13

Details

Finish
Matte Black
Color
Matte Black
Features
High quality brass and zinc alloy construction, Drip-free washerless cartridge system, Includes matching finish pop-up drain, 4-1/16" spout height, 2-1/2" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Weight
3.67
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Naples 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.