KB2630DLSO Concord Shower Faucet, Matte Black
Mfr # KB2630DLSO
Zoro # G3100005
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Includes
Pressure Balanced Valve
Features
Adjustable Spray Lever
Number of Holes
2
Finish
Matte Black
Shower Head Type
Bell-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB2630DLSO
Zoro #
G3100005
UPC #
663370822803
Country of Origin
Taiwan, Province of China
Dimensions
Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Details
Includes
Pressure Balanced Valve
Item
Shower Faucet
Features
Adjustable Spray Lever
Number of Holes
2
Finish
Matte Black
Shower Head Type
Bell-Shaped
Connection
1/2" IPS
Material
Brass
Description
This shower faucet brings state-of-the-art glamour to the bathroom. The sleek body work of the bell-shaped shower head features an adjustable spray lever to provide more than one spray mode to enjoy bathing. Additionally, the cylindrical lever handle attached to the circular wall mount beneath the shower head dives into modern design. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. A pressure balanced valve is also included for safety and protection against accidental burns.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.