KB2631BXTSO Shower Trim Only W/out Tub Spout, Polished Chrome

  • Mfr # KB2631BXTSO
  • Zoro # G3101746
product price: 
$
98.75
/ea

Key Features

Material
Brass
Finish
Polished Chrome
Width
7.5
Color
Polished Chrome
Height
7.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB2631BXTSO
Zoro #
G3101746
UPC #
663370273544
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Polished Chrome
Item
Shower Faucet
Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/80" Shower Arm Reach, 7-1/2" Faceplate Diameter, Single Cross Handle For Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only, rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
ADA Compliant
false
Valve Type
No Cartridge
Weight
2.28
Low Lead Compliant
false
Spout Flow Rate (GPM)
0
Number of Handles
1
UPC/CUPC Certified
false
Handle Material
Metal
Faucet Holes
2
Handle Style
Cross
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Handles Included
true
Handshower Flow Rate (GPM)
0
CEC Certified
true
Sidespray
false
Theme
Modern
Item Weight (lbs)
2.28
Pullout Spray
false
Drain Included
No
Showerhead Included
Yes
Handshower Included
No
DOE Certified
true

Dimensions

Width
7.5
Height
7.13
Length
72
Item Width (Inch)
7.5
Item Length (Inch)
72
Item Height (Inch)
7.13

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews