KB2631MLTSO Shower Trim Only W/out Tub Spout, Polished Chrome

  • Mfr # KB2631MLTSO

  • Zoro # G3094980


product price:  $98.75
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polished Chrome
Mounting Type
Wall Mount
Valve Type
No Cartridge
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB2631MLTSO
Zoro #
G3094980
UPC #
663370273575
Country of Origin
Taiwan, Province of China

Dimensions

Length
72
Height
7.13
Width
7.5
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Material
Brass
Finish
Polished Chrome
Item
Shower Faucet
Mounting Type
Wall Mount
Valve Type
No Cartridge
Color
Polished Chrome
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/80" Shower Arm Reach, 7-1/2" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only, rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Weight
2.28
Handle Material
Metal
Handles Included
true
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
2
Sidespray
false
Item Weight (lbs)
2.28
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
CEC Certified
true
Handle Style
Lever
Low Lead Compliant
false
Drain Included
No
Showerhead Included
Yes
Pullout Spray
false
Theme
Modern
Spout Flow Rate (GPM)
0
Number of Handles
1
Prop 65 Label
true
Handshower Included
No

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.