KB2631MLTTO Tub Trim Only W/out Shower, Polished Chrome

  • Mfr # KB2631MLTTO

  • Zoro # G3100468


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Wall Mount
Color
Polished Chrome
Material
Brass
Length
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2631MLTTO
Zoro #
G3100468
UPC #
663370273582
Country of Origin
Taiwan, Province of China

Dimensions

Length
72
Height
5
Item Width (Inch)
7.5
Item Height (Inch)
5
Item Length (Inch)
72

Details

Finish
Polished Chrome
Mounting Type
Wall Mount
Color
Polished Chrome
Material
Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Valve Type
No Cartridge
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, 7-1/2" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub trim only, rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Number of Handles
1
UPC/CUPC Certified
true
Pullout Spray
false
CEC Certified
false
Drain Included
No
Handshower Included
No
Handle Material
Metal
Item Weight (lbs)
0.52
Prop 65 Label
true
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Handles Included
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Sidespray
false
Handshower Flow Rate (GPM)
0
Theme
Modern
Showerhead Included
No
Faucet Holes
2
DOE Certified
false

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.