Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB2635EXT Tub & Shower Trim Only, Oil Rubbed Bronze

  • Mfr # KB2635EXT

  • Zoro # G3105237


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Color
Oil Rubbed Bronze
Material
Brass;Acrylic
Length
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB2635EXT
Zoro #
G3105237
UPC #
663370030680
Country of Origin
Taiwan, Province of China

Dimensions

Length
72
Height
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Color
Oil Rubbed Bronze
Material
Brass;Acrylic
Valve Type
No Cartridge
Includes
Faucet Trim; Mounting Hardware
Features
Solid brass and acrylic construction, Wall mount installation, Standard 1/2" IPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" diverter tub spout, 7-1/2" faceplate diameter, Corrosion-resistant finish, Designed for long-lasting durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB3635V to complete trim kit
Item
Tub and Shower Faucet
ADA Compliant
false
Handle Style
Cross
Sidespray
false
Handle Material
Metal
Prop 65 Label
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
2
UPC/CUPC Certified
true
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
CEC Certified
true
DOE Certified
true
Theme
Modern
Item Weight (lbs)
2.98
Handles Included
true
Handshower Included
No
Faucet Holes
3
Number of Handles
1
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Drain Included
No

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.