Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB3003AX Volume Control, Antique Brass

  • Mfr # KB3003AX

  • Zoro # G903055739


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Finish
Antique Brass
Material
Brass
Includes
Volume Control
Length
5.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3003AX
Zoro #
G903055739
UPC #
663370719226
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.38
Width
5.38
Height
3.13

Details

Mounting Type
Wall Mount
Finish
Antique Brass
Material
Brass
Includes
Volume Control
Color
Antique Brass
Features
Volume control trim, 1/2-14 NPT connection, High quality brass construction, Easy operation Cross handle, 5-3/80" Faceplate Diameter
Weight
2.57

Description

Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The premium finish of this particular volume control will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.