Zoro Homepage

KB322ACL Three-Handle Bidet Faucet, Polished Brass

  • Mfr # KB322ACL

  • Zoro # G303055773


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Length
8
Color
Polished Brass
Material
Brass
Finish
Polished Brass
Weight
5.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB322ACL
Zoro #
G303055773
UPC #
196507004181
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
2.5
Width
2.81

Details

Color
Polished Brass
Material
Brass
Finish
Polished Brass
Weight
5.56
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount installation, 1/2"-14 NPSM connection, Includes matching finish pop-up drain, 3-lever handles meet ADA guidelines, Corrosion-resistant finish, Does not include vacuum breaker, check local codes prior to purchasing this unit.
Includes
Faucet; Mounting Hardware; Pop-Up Drain

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The American Classic vertical spray bidet faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to bring functionality and form to your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish pop-up drain with lift rod is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.