Zoro Homepage

KB328FL Bidet Faucet, Brushed Nickel

  • Mfr # KB328FL

  • Zoro # G3069878


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.4
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB328FL
Zoro #
G3069878
UPC #
663370107436
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Length
8
Width
2.88
Item Height (Inch)
2.13
Item Length (Inch)
8
Item Width (Inch)
2.88

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.4
Item
Bidet Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Washerless Cartridge
Color
Brushed Nickel
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount Installation, Standard 1/2" IPS Connection, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Finish
Brushed Nickel
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.41
Diverter Cartridge Item#
KBRP321DV
Theme
Traditional
Faucet Holes
6
Hot Handle Item#
KBH8628H
Spout Flow Rate (GPM)
0
Installation Type
Widespread
Drain Included
Yes
Faucet Centers
8
Pullout Spray
false
Sidespray
false
Handle Style
Lever
Pop Up Rod Item#
KBPR628
Handle Flange Item#
KBHF958
Cold Handle Item#
KBH8628C
Diverter Handle Item#
KBH8628H

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Kingston Brass Bidet Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to bring functionality and form to your home's traditional ensemble for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.