KB3607BL 4" Centerset Bathroom Faucet, Brushed Nickel/Polished Chrome

  • Mfr # KB3607BL

  • Zoro # G3060400


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel/Polished Chrome
Height
3.5
Valve Type
Washerless Cartridge
Width
4
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3607BL
Zoro #
G3060400
UPC #
663370022487
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5
Width
4
Length
9.76
Item Width (Inch)
4
Item Length (Inch)
9.76
Max Deck Thickness
1.25
Item Height (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Chrome
Color
Brushed Nickel/Polished Chrome
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
3.68
Sidespray
false
Handles Included
true
Cold Handle Item#
KBH3607BLC
Drain Included
Yes
Item Weight (lbs)
3.68
Faucet Holes
3
Hot Handle Item#
KBH3607BLH
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Pullout Spray
false
Pop Up Rod Item#
KBPR951
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Collection
Vintage
Faucet Centers
4

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.