KB36310AX Tub & Shower Faucet with Metal Cross Handle

  • Mfr # KB36310AX

  • Zoro # G0848524


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Wall Mount
ADA Compliant
false
Faucet Operation
Standard
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36310AX
Zoro #
G0848524
UPC #
663370005602
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
7.13
Item Height (Inch)
4.94

Details

Finish
Polished Chrome
Material
Brass
Mounting Type
Wall Mount
ADA Compliant
false
Faucet Operation
Standard
Number of Holes
3
Number of Handles
1
Faucet Handle Type
Cross
Flow Rate
7 gpm
Item
Tub and Shower Faucet
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Includes
Pressure Balanced Valve
Connection
1/2"-14 NPT
Features
Complete with an Easy-to-Turn Cross Handle
Standards
CUPC Certified
Shower Head Type
Single Handle Pressure Balanced
UPC/CUPC Certified
true
Hose Included
false
Handles Included
true
CEC Certified
true
Drain Included
No
Theme
Traditional
Faucet Holes
3
DOE Certified
true
Handshower Included
No
Showerhead Included
Yes
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Pullout Spray
false
Sidespray
false
Collection
Restoration
Handle Style
Cross
Item Weight (lbs)
7.2
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0

Description

KB36310AX TubShower Faucet,w/Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.