Zoro Homepage

KB3631ALTSO Shower Trim Only W/out Tub Spout, Polished Chrome

  • Mfr # KB3631ALTSO

  • Zoro # G3091289


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polished Chrome
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/80" Shower Arm Reach, 7-1/2" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only, rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Length
72
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3631ALTSO
Zoro #
G3091289
UPC #
663370273650
Country of Origin
Taiwan, Province of China

Dimensions

Length
72
Height
7.5
Width
7.5
Item Width (Inch)
7.5
Item Length (Inch)
72
Item Height (Inch)
7.5

Details

Material
Brass
Finish
Polished Chrome
Item
Shower Faucet
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/80" Shower Arm Reach, 7-1/2" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only, rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Mounting Type
Wall Mount
Valve Type
No Cartridge
Color
Polished Chrome
Weight
6.14
Low Lead Compliant
false
Showerhead Included
Yes
Item Weight (lbs)
6.14
Sidespray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
CEC Certified
true
Spout Flow Rate (GPM)
0
Number of Handles
1
Theme
Traditional
Drain Included
No
Hose Included
false
Handles Included
true
DOE Certified
true
Pullout Spray
false
Handle Style
Lever
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Faucet Holes
2
Handle Material
Metal

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.