KB3631PXT Tub & Shower Trim Only, Polished Chrome

  • Mfr # KB3631PXT
  • Zoro # G3091544
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Wall Mount
Color
Polished Chrome
Material
Brass
Length
72
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB3631PXT
Zoro #
G3091544
UPC #
663370087097
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Mounting Type
Wall Mount
Color
Polished Chrome
Material
Brass
Valve Type
No Cartridge
ADA Compliant
false
Includes
Faucet Trim; Mounting Hardware
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 7-1/80" Shower Arm Reach, 5" Diverter Tub Spout, Cross Handle for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Item
Tub and Shower Faucet
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
Theme
Traditional
Handshower Included
No
DOE Certified
true
Drain Included
No
UPC/CUPC Certified
true
Faucet Holes
3
Pullout Spray
false
Handles Included
true
Item Weight (lbs)
6.1
Handle Style
Cross
Prop 65 Label
true
Handle Material
Porcelain
Handshower Flow Rate (GPM)
0
Number of Handles
1
Low Lead Compliant
false
CEC Certified
true
Showerhead Included
Yes
Sidespray
false

Dimensions

Length
72
Height
7.13
Item Width (Inch)
7.5
Item Height (Inch)
7.13
Item Length (Inch)
72

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews