KB3631TLH Tub & Shower Trim Only W/out Handle, Polished Chrome

  • Mfr # KB3631TLH

  • Zoro # G3085856


product price:  $76.29
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Wall Mount
Color
Polished Chrome
Material
Brass
Length
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3631TLH
Zoro #
G3085856
UPC #
663370016325
Country of Origin
Taiwan, Province of China

Dimensions

Length
72
Height
7.13
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Finish
Polished Chrome
Mounting Type
Wall Mount
Color
Polished Chrome
Material
Brass
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Diverter Tub Spout, 7-1/2" Faceplate Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub and shower trim only without handle, Rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Valve Type
No Cartridge
Includes
Faucet Trim; Mounting Hardware
Item
Tub and Shower Faucet
ADA Compliant
true
Handles Included
false
Prop 65 Label
true
Handshower Included
No
Sidespray
false
Handle Style
Lever
CEC Certified
true
Faucet Holes
3
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
2
Pullout Spray
false
Number of Handles
0
Drain Included
No
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Item Weight (lbs)
2.84
Theme
Traditional
DOE Certified
true
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. An optimum bathing experience awaits with this easily customizable trim kit. Enjoy the sturdy brass construction and premium polished chrome for a fixture that will last for years to come and select a handle of your choice to complete your design. Valves and handle(s) sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.