KB3632AX Tub & Shower Faucet Metal Cross Handle

  • Mfr # KB3632AX

  • Zoro # G0848829


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 7-1/2"
Height
Lever: 7-1/2"
Mounting Type
Wall Mount
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3632AX
Zoro #
G0848829
UPC #
663370011740
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7-1/2"
Height
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
7.13
Item Height (Inch)
5.31

Details

Material
Brass
Finish
Polished Brass
Mounting Type
Wall Mount
Faucet Operation
Standard
Faucet Handle Type
Cross
Flow Rate
7 gpm
Faucet Finish
Polished Brass
ADA Compliant
false
Number of Holes
3
Item
Tub and Shower Faucet
Body Material
Brass
Handle Material
Metal
Number of Handles
1
Standards
CUPC Certified
Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Connection
1/2"-14 NPT
Shower Head Type
Single Handle Pressure Balanced
Handle Style
Cross
Pullout Spray
false
Theme
Traditional
Handshower Included
No
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
Sidespray
false
Collection
Restoration
Prop 65 Label
true
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
6.1
UPC/CUPC Certified
true
DOE Certified
true
Low Lead Compliant
false
Drain Included
No
Showerhead Included
Yes
Spout Flow Rate (GPM)
7
Hose Included
false
CEC Certified
true

Description

KB3632AX TubShower Faucet Metal Cross

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.