KB3632PKL Tub and Shower Faucet, Polished Brass

  • Mfr # KB3632PKL

  • Zoro # G002837939


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Brass
Width
7.13
Length
7.5
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3632PKL
Zoro #
G002837939
UPC #
663370772733
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
7.5
Height
5

Details

Material
Brass
Color
Polished Brass
Weight
6
Finish
Polished Brass
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Pressure Balanced Valve to Prevent Scalding, Single Handle Lever for Easy Operation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 4-13/16" Tub Spout Reach

Description

An essential fixture of the household bathroom, Kingston Brass' line of shower faucets come in various designs and finishes to offer a range of traditional and contemporary stylings. These shower faucet appliance kits include the shower head and arm as well the volume controls, which are offered in a variety of handle options. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.