Shop KINGSTON BRASS

KB36350TLH Tub & Shower Trim Only W/out Handle, Oil Rubbed Bronze

  • Mfr # KB36350TLH
  • Zoro # G3087789

product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
Oil Rubbed Bronze
Material
Brass
Length
7.5
Height
7.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB36350TLH
Zoro #
G3087789
UPC #
663370015502
Country of Origin
Taiwan, Province of China
Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Color
Oil Rubbed Bronze
Material
Brass
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5-1/4" Tub Spout, 7-1/2" Faceplate Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB3635V to complete trim kit
Valve Type
No Cartridge
Item
Tub and Shower Faucet
Includes
Faucet Trim; Mounting Hardware
ADA Compliant
true
Faucet Holes
3
Sidespray
false
Handles Included
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Handshower Included
No
CEC Certified
true
Drain Included
No
DOE Certified
true
Pullout Spray
false
Theme
Traditional
Item Weight (lbs)
7.2
UPC/CUPC Certified
true
Low Lead Compliant
false
Number of Handles
0
Handle Style
Lever
Showerhead Included
Yes

Dimensions

Length
7.5
Height
7.13
Item Length (Inch)
7.5
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. An optimum bathing experience awaits with this easily customizable trim kit. Enjoy the sturdy brass construction and premium oil rubbed bronze for a fixture that will last for years to come and select a handle of your choice to complete your design. Valves and handle(s) sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.