KB3635AX Tub & Shower Faucet with Metal Cross Handle

  • Mfr # KB3635AX

  • Zoro # G0848953


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 7-1/2"
Height
Lever: 7-1/2"
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3635AX
Zoro #
G0848953
UPC #
663370011757
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7-1/2"
Height
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
5.31
Item Width (Inch)
7.5
Item Length (Inch)
7.13

Details

Material
Brass
Finish
Oil Rubbed Bronze
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Mounting Type
Wall Mount
Item
Tub and Shower Faucet
Faucet Operation
Standard
Number of Holes
3
Handle Material
Metal
ADA Compliant
false
Body Material
Brass
Number of Handles
1
Flow Rate
7 gpm
Connection
1/2"-14 NPT
Standards
CUPC Certified
Includes
Pressure Balanced Valve
Shower Head Type
Single Handle Pressure Balanced
Features
Complete with an Easy-to-Turn Cross Handle
Low Lead Compliant
false
Showerhead Included
Yes
Handshower Included
No
Spout Flow Rate (GPM)
7
Item Weight (lbs)
6.1
Theme
Traditional
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
Handle Style
Cross
UPC/CUPC Certified
true
Pullout Spray
false
Sidespray
false
Prop 65 Label
true
Hose Included
false
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Drain Included
No
Collection
Restoration
CEC Certified
true
DOE Certified
true

Description

KB3635AX TubShower Faucet,w/Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.