Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB3637PLSO Pressure Balanced Shower Faucet, Brushed Brass

  • Mfr # KB3637PLSO

  • Zoro # G602836059


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Material
Brass
Length
7.13
Width
7.5
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3637PLSO
Zoro #
G602836059
UPC #
663370967337
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.13
Width
7.5
Height
7.5

Details

Color
Brushed Brass
Material
Brass
Weight
6.14
Finish
Brushed Brass
Features
Solid brass construction, Duraseal washerless cartridge, Includes rough-in valve and trim, 1/2"-14 NPT inlet connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Single lever handle meets ADA guideline, 7-1/2" faceplate diameter, Corrosion-resistant finish, Pressure balanced valve for safety and prevention of spikes in water temperature, Does not include a tub spout
Includes
Faucet;Rough-In Valve;Mounting Hardware

Description

Return to the antique designs of the early 20th Century with this shower faucet, offering detailings of refined splendor and ornate design to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.