KB36380NDL Tub and Shower Faucet, Brushed Nickel

  • Mfr # KB36380NDL

  • Zoro # G202835995


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Width
7.5
Length
72
Height
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB36380NDL
Zoro #
G202835995
UPC #
663370783173
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5
Length
72
Height
7.13

Details

Material
Brass
Color
Brushed Nickel
Weight
7.2
Finish
Brushed Nickel
Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Duraseal washerless cartridge, Wall mount installation, 1/2-14 NPT connections, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 4-15/16" tub spout, Diverter included on trim plate, Pressure balanced valve for safety and prevention of spikes in water temperature, Single lever handle meets ADA guidelines

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.