KB36380PX Tub & Shower Faucet with Porcelain Cross Handle

  • Mfr # KB36380PX

  • Zoro # G0849215


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Brass
Mounting Type
Wall Mount
Faucet Operation
Standard
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36380PX
Zoro #
G0849215
UPC #
663370042232
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/8"
Width
Lever: 7-1/2", Spout: 2-5/8"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
4.94
Item Length (Inch)
7.13

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Wall Mount
Faucet Operation
Standard
Body Material
Brass
Number of Holes
3
ADA Compliant
false
Flow Rate
7 gpm
Faucet Finish
Brushed Nickel
Handle Material
Porcelain
Faucet Handle Type
Cross
Number of Handles
1
Item
Tub and Shower Faucet
Shower Head Type
Adjustable
Features
Complete with an Easy-to-Turn Cross Handle
Standards
CUPC Certified
Includes
Pressure Balanced Valve
Connection
1/2"-14 NPT
Prop 65 Label
true
Faucet Holes
3
Handle Style
Cross
Showerhead Included
Yes
Spout Flow Rate (GPM)
7
Theme
Traditional
CEC Certified
true
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Collection
Restoration
Hose Included
false
Item Weight (lbs)
7.2
Sidespray
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Drain Included
No
Handshower Included
No
DOE Certified
true

Description

KB36380PX TubShower Faucet,w/Porce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.