Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB3638PXT Tub & Shower Trim Only, Brushed Nickel

  • Mfr # KB3638PXT

  • Zoro # G3095008


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Length
7.5
Height
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3638PXT
Zoro #
G3095008
UPC #
663370087806
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Height
3.63
Item Length (Inch)
7.5
Item Width (Inch)
7.5
Item Height (Inch)
3.63

Details

Finish
Brushed Nickel
Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Valve Type
No Cartridge
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 7-1/8" Shower Arm Reach, 5" Diverter Tub Spout, Cross Handle for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB3638V to complete trim kit
ADA Compliant
false
Includes
Faucet Trim; Mounting Hardware
Handshower Flow Rate (GPM)
0
Handle Style
Cross
UPC/CUPC Certified
true
Low Lead Compliant
false
Pullout Spray
false
Faucet Holes
3
Sidespray
false
Item Weight (lbs)
3.37
Spout Flow Rate (GPM)
7
Handshower Included
No
DOE Certified
true
Drain Included
No
Theme
Traditional
Handle Material
Porcelain
Showerhead Included
Yes
Number of Handles
1
Showerhead Flow Rate (GPM)
2
CEC Certified
true
Handles Included
true
Prop 65 Label
true

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.