Zoro Homepage

KB3947BL Mini-Widespread Bathroom Faucet, Nickel/Chrome

  • Mfr # KB3947BL

  • Zoro # G3063088


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3947BL
Zoro #
G3063088
UPC #
663370089381
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.06
Length
4.5
Item Width (Inch)
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06

Details

Valve Type
Washerless Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Color
Brushed Nickel/Polished Chrome
Material
Brass
Finish
Brushed Nickel/Polished Chrome
Item
Mini-Widespread Bathroom Faucet
Weight
4.9
Faucet Centers
4 to 8
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR951
Hot Handle Item#
KBH3607BLH
Faucet Holes
3
Drain Included
Yes
Handles Included
true
Handle Flange Item#
KBHF951
Item Weight (lbs)
4.9
Cold Handle Item#
KBH3607BLC
Sidespray
false
Collection
Vintage
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Pullout Spray
false
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Vintage mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.