KB4322BX Bidet Faucet with Brass Pop-Up, Polished Brass

  • Mfr # KB4322BX

  • Zoro # G903055692


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Weight
6.2
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount installation, 1/2"-14 NPSM connection, Includes matching finish pop-up drain, 3-cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4322BX
Zoro #
G903055692
UPC #
663370989216
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.94
Height
2.63
Length
8

Details

Finish
Polished Brass
Color
Polished Brass
Weight
6.2
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount installation, 1/2"-14 NPSM connection, Includes matching finish pop-up drain, 3-cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass

Description

This faucet provides beauty and magnificence with its subtle detailing. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Metropolitan three-handle bidet faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to bring functionality and form to your home's traditional ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. This faucet includes a matching finish drain and a vertical spray.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.