Shop KINGSTON BRASS
See all product information
Create Account
KB4605BX 4-Inch Centerset Bathroom Faucet with Pop-Up Drain, Oil Rubbed Bronze
- Mfr # KB4605BX
- Zoro # G502835725
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Width
4
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB4605BX
- Zoro #
- G502835725
- UPC #
- 663370989346
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Features
- Material
- Brass
- Weight
- 4
Dimensions
- Width
- 4
- Length
- 6.25
- Height
- 3.5
Description
This faucet provides beauty and magnificence with its subtle detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Metropolitan 4-inch centerset bathroom faucet with pop-up drain and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.