KB4608BX 4-Inch Centerset Bathroom Faucet with Pop-Up Drain, Brushed Nickel

  • Mfr # KB4608BX

  • Zoro # G702835693


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Width
4
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB4608BX
Zoro #
G702835693
UPC #
663370989353
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Height
3.5
Length
6.25

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Weight
4
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Durable washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 2" spout clearance, 4" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish

Description

This faucet provides beauty and magnificence with its subtle detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Metropolitan 4-inch centerset bathroom faucet with pop-up drain and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.